Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535796

MPN #: 60243

Simpson® Water Shotgun Gas Pressure Washer W/Honda GX630 Engine, 5000 PSI, 5.0 GPM, 3/8" Hose

Product Description
The WS5050H Water Shotgun is easy to use and designed for the deepest of cleaning. Perfect for paint preparation, professional cleaning services, graffiti removal, industrial job sites, and fleet maintenance. Equipped with a Honda® engine with an electric start. The heavy-duty Comet industrial triplex plunger pump is designed with ceramic pistons and thermal relief valve for long life. Its dual-belt system separates the engine and pump, preventing overheating and pump fatigue, resulting in greater efficiency and greater longevity in the engine and pump life.

Features:
  • Honda® GX630 engine with a low oil shutdown feature
  • Includes electric start feature
  • Reliable Comet Premium Series
  • Steel-braided rubber 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Welded steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 13" premium aluminum tires for ease of maneuverability across various terrain
  • 5 quick connect nozzles: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 48" insulated grip lance for operator comfort and control
  • Includes external fuel tank
  • Battery not included. Requires 12V Garden tractor battery type U1
  • The actual product may vary slightly from product images


PRICE
$5,369.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight214 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveBelt
SeriesWater Shotgun
Wheel TypePneumatic
Max PSI5000 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute5.0 gal/min
Electric StartYes
Mobile or StationaryMobile
Manufacturers Part Number60243
Engine Displacement620 cm³
Pump TypeTriplex
Engine/Motor TypeHonda GX630
Engine SeriesGX630
BrandSimpson

Warranty

Warranty10 (Frame), 5 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantYes