Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778296

MPN #: 65209

Simpson® Super Pro Roll Cage Gas Pressure Washer, Honda GX390 Engine, 4200 PSI, 4.0 GPM

Product Description
Built for the tough jobs, the SW4240HCBM, SuperPro Roll Cage, will handle all your commercial needs. It features a powerful (49-State compliant) HONDA engine and a reliable AAA pump. The SW4240HCBM also includes an external unloader with a bypass hose, which provides industrial durability for extended pump life.

Features:
  • HONDA® GX390 engine is equipped with a low oil shutdown feature
  • AAA® Industrial triplex pump is equipped with an external unloader with a bypass hose and thermal relief valve
  • Strong steel lifting points for quick crane lifting and reinforced welded design with solid wheel axle for easy forklift transfer
  • High and low-pressure mountable hose reels are available (Sold separately from the unit.)
  • Monster, 50 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings
  • Four wheels heavy-duty cart design with wheel locking brakes system set on a small steel frame with subframe construction
  • 10 in. Premium pneumatic tires for increased mobility across various terrains
  • 5 Quick connect nozzle tips, 0°, 15°, 25°, 40°, and soap nozzle
  • Fuel tank capacity: 1.6 gal.
  • Unit Dimensions: L 39 in. x W 28 in. x H 34 in.
  • Unit Weight: 229 lbs.
  • Images shown may vary from the actual unit
  • This product is not for sale in California


PRICE
$2,875.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width28 in
Weight229 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI4200 psi
Start TypeRecoil
Manufacturers Part Number65209
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles5
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower11.7 HP
ColorBlack/Red
SeriesSuper Pro Roll Cage
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement389 cm³
Engine SeriesHonda GX390

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CARB CompliantNo