Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778281

MPN #: 61368

Simpson® Cold Water Professional Gas Pressure Washer with Honda GX200 Engine, 3600 PSI, 2.5 GPM

Product Description
Simpson® PowerShot Series is designed to meet the rigorous demands of the cleaning pro. Heavy-duty pressure washers with flow and reliability. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. Equipped with a premium (49-State compliant) HONDA engine built with high-quality components, designed for optimum performance and renowned for being easy to start.

Features:
  • HONDA® GX200 engine is equipped with a low oil shutdown feature
  • AAA® triplex pump is equipped with an integrated unloader with a thermal relief valve
  • MorFlex®,25 ft. the high-pressure hose is flexible, kink, and abrasion-resistant with a non-marring polyurethane outer jacket
  • Steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 10 in. Premium pneumatic tires for ease of maneuverability across various terrain
  • 5 Quick connect nozzle tip, 0°, 15°, 25°, 40°, and soap nozzle to use for a variety of cleaning applications
  • Unit Dimensions: L 21 in. x W 24 in. x H 34 in.
  • Unit Weight: 77 lbs.


PRICE
$719.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width24 in
Weight77 lbs
Hose Inside Diameter5/16 in
Hose Length25 ft

Product Details

DriveDirect
Max PSI3600 psi
Start TypeElectric
Manufacturers Part Number61368
Nozzles15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles4
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower5.5 HP
ColorBlack/Red
SeriesPowerShot
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute2.5 gal/min
Fuel Tank Capacity0.8 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleM22
Engine Displacement196 cm³
Engine SeriesHonda GX200

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CertificationsCETA
CARB CompliantNo