Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535738

MPN #: 65106

Simpson® Gas Pressure Washer W/ Honda GX390 Engine, 4000 PSI, 4.0 GPM, 3/8" Hose

Product Description
The Simpson® Big Brute BB65106 offers an enhanced cleaning experience that provides maximum power and efficiency. Equipped with a Honda® GX390 engine and premium Comet industrial triplex plunger pump with safety relief valve and bypass hose.

Features:
  • Honda® GX390 engine with a low oil shutdown feature
  • Includes electric start feature
  • Engine fuel tank capacity 6.0 gal gasoline
  • Burner fuel tank capacity 11 gal diesel
  • Reliable Comet Industrial triplex plunger pump
  • Direct drive
  • Armor® 3/8" x 50' steel-braided hot water hose with quick connect fittings
  • Welded steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 10" Premium pneumatic tires for ease of maneuverability across various terrain
  • 4 quick connect nozzle tips: 15°, 25°, 40°, and soap to use for a variety of cleaning applications
  • 48" Insulated grip lance for operator comfort and control
  • Battery not included. Requires Group 24 battery
  • The actual product may vary slightly from product images
  • This product has limited commercial warranty of 3 and 5 years on engine and pump respectively, along with 10 year limited commercial warranty on frame and 90 day limited warranty on accessories


PRICE
$6,639.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight515 lbs
Wheel Diameter10 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveDirect
SeriesBig Brute
Wheel TypePneumatic
Max PSI4000 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Electric StartYes
Mobile or StationaryMobile
Manufacturers Part Number65106
Engine Displacement389 cm³
Pump TypeTriplex
Engine/Motor TypeHonda GX390
Engine SeriesGX390 W/Oil Alert
BrandSimpson

Warranty

Warranty1 yr

Compliance & Certifications

CARB CompliantYes