- Easy to Use: This accessory features a 1/4-inch QC connection, providing a universal fit that is easy to hook up to most spray wands
- More Jets, More Clean, Less Time: With 10X more coverage than a standard nozzle, the surface cleaner has two high-pressure, rotating jets which provide quick, streak-free cleaning and allows you to complete your pressure washing projects in a fraction of the time
- High Quality Materials and Construction: The powder coated steel shroud and stainless steel nozzles provide protection against corrosion. The shroud also helps to prevent overspray, keeping the user and surrounding areas dryer
- Great for Residential and Commercial Projects: The 15-inch diameter makes cleaning large surfaces such as driveways, patios, decks, sidewalks and more quick and easy
- Compatibility and Power: This surface scrubber works with most gas-powered pressure washers with ratings between recommended minimum 1500 PSI and 1.8 GPM up to maximum of 3700 PSI. Please note the surface cleaner is only for cold water use; max temp 140° F
Simpson® Universal 15″ Pressure Washer Surface Cleaner, Max 3700 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 6 in |
| Weight | 4 lbs |
| Connection Size | M22 in |
Product Details
| Type | Surface Cleaner |
| Color | Black |
| Max Temperature | 140 °F |
| Max PSI | 3700 psi |
| Material | Steel |
| Connection Style | Quick Connect |
| Manufacturers Part Number | 80299 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |