Simpson MorFlex Hose 5/16" x 25' x 3700 PSI Cold Water Replacement/Extension Hose
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON's MorFlex technology is designed to be highly flexible and kink resistant. Our MorFlex series hose has a polyurethane outer jacket that non-marring and abrasion-resistant for improved durability; the 4-inch bend protectors on each end of the hose help extend the life of the hose. MorFlex is a cold water hose that is equipped with industry standard M22 threaded connections with a dual o-ring design to fit most gas and electric pressure washers up to 3700 PSI.
PRICE
$47.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 12-1/2 in |
| Height | 3 in |
| Weight | 3 lbs |
| Hose Inside Diameter | 5/16 in |
| Hose/Cord Length | 25 ft |
| Reel Hose Length Capacity | 200' ft |
Product Details
| Number of Hoses | 1 |
| Color | Black |
| Series | Morflex hose |
| Max PSI | 3700 psi |
| Material | Polyurethane |
| Manufacturers Part Number | 40225 |
| Inlet | M22 x M22 |
| Cable/Cord/Hose Included | Yes |
| PSI | 3700 psi |
| Hose Material | Polyurethane |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |