- 100% Rubber Construction: Blu Shield's Inlet Pressure Washer Hose is made from 100% premium rubber, making it the lightest, most flexible, and strongest hose for pressure washing. Ideal for those needing superior performance and easy handling
- 40% Lighter Than Standard Rubber Hose: Unlike standard rubber hoses, Blu Shield's Inlet Hose is 40% lighter, allowing for reduced fatigue during prolonged use while maintaining high strength and durability
- 3/4" GHT Crush-Proof Chrome-Plated Brass Fittings: The hose is equipped with crush-proof chrome-plated brass fittings, ensuring a strong, secure connection to your pressure washer while resisting damage from frequent use and pressure
- High-Strength Polyester Braided Reinforcement: This hose is reinforced with high-strength polyester braid to enhance its durability, preventing cuts, snags, and abrasions while offering long-lasting performance even under high-pressure conditions
- 500 PSI Minimum Burst Pressure with 3:1 Safety Factor: With a minimum burst pressure of 500 PSI and a 3:1 safety factor, Blu Shield's pressure washer hose provides extra peace of mind, ensuring it can withstand extreme pressure without failing
- Handles Hot Water Up to 212°F: Blu Shield's pressure washer hose is designed to handle water temperatures up to 212°F, making it perfect for cleaning with hot water without compromising the hose's integrity or flexibility
- Weather and Ozone Resistant: Built to last in any environment, this hose maintains its performance in both hot and cold weather, from -50°F to +190°F, and is ozone resistant, preventing premature degradation from environmental factors
- Kink and Abrasion Resistant with Bend Restrictor: This hose resists kinks and abrasions, ensuring uninterrupted water flow and durability. The 4-finger grip bend restrictor provides easy control and reduces stress at the connection point, making it even easier to manage during use
BluShield Pressure Washer Inlet Hose, 3/4 x 15'L, 3000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$32.95was $42.95
Save $10.00 (23%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Connection Size | 3/4 in |
Product Details
| Type | Inlet Hose |
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | BS3415-IH |
| PSI | 3000 psi |
| Max Temperature | 212 °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 3000 psi |
| Brand | BluShield |