Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3778510

MPN #: 80273

Simpson® Universal Pressure Washer Pump Guard For Pressure Washers, 4 oz.

Product Description
Simpson's® Pump Guard 80273 lubricates pistons and seals to protect your pressure washer pump while in storage. Utilizing Pump Guard on your pressure washer pump will help to maximize the life your machine. SIMPSON® recommends that you use Pump Guard 80273 when your pressure washer is going to be stored and unused for a period of time. This product is a replacement for SIMPSON® Pump Guard 80130, and is manufactured to be compatible with either gas or electric pressure washers.

Features:
  • Protect During Storage: Protects your pressure washer pump when storing for the season
  • Piston and Seal Protector: Lubricates pistons and seals to protect the pump
  • Cold Temperature Protections: Acts as antifreeze and winterizer to protects power washer parts in temperatures as low as -25°F
  • Pressure Washer Compatibility: Compatible with either gas or electric pressure washers
  • How to Use: Turn engine to the off position; inject Pump Guard into hose input


PRICE
$12.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Height5-1/2 in
Weight0.4 lbs
Size4 oz

Product Details

TypeLubricant
Lubricant TypeHigh Performance
ColorGray
StyleLiquid
Size TypeBottle
Package Quantity1
Manufacturers Part Number80273

Warranty

Warranty90 Days