Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nano Pro MT

Model # :WB319369

MPN #: NDT11D6

Nano Pro MT Aerosol Dry Lubricant (Case of 6) 11 oz Aerosol Cans - NDT11D6

Product Description
When oil-based lubes make a mess, Nano Pro MT Aerosol Dry Lubricant steps in with precision and attitude. Designed for places where dust, dirt, and sticky residues are the enemy, it delivers a crisp, clean dry film powered by advanced Nanotechnology, no graphite, no prop 65 chemicals, no compromises. Its carrier evaporates fast, leaving behind a whisper-thin layer of nanoscale lubricants that slash friction and keep metal-to-metal action smooth, efficient, and long-lasting.

Now it's tougher, cleaner, and ready for everywhere: 50 State Compliant Labeling and Contains No Prop 65 Chemicals.

Benefits:
  • No Oily Residue: Stays clean, nonstick, and dust resistant. Dries FAST: Prevents dirt and grime from building up.
  • Nano-Powered Protection: Evaporates clean, leaving a dry film that fights friction at the Nano level.
  • Chemically Responsible: Ozone-friendly-CFC and trichloroethane free.
  • Rust & Corrosion Defense: Nano-level shield that keeps parts protected longer.
  • 50 State Compliant Labeling: Ready for every shelf, every state.Contains No Prop 65 Chemicals: Clean formula you can trust.
  • It's the only Aerosol Dry Lubricant with BALLS: We put a mixing marble in every can to ensure complete mixing and perfect performance every time.
  • Versatile as all get out: Ideal for garage doors, RV slide-outs, truck hinges, gears, oven chains, motorcycle and bicycle chains, ignitions, motors, firearms, reciprocating mechanisms, window tracks, and more. Any place you need to lubricate without attracting dirt or dust.


  • PRICE
    $59.35

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size11 oz

    Product Details

    Lubricant TypeDry Lubricant
    Size TypeAerosol Can
    Package Quantity6
    DescriptionNano Dry Lubricant
    Manufacturers Part NumberNDT11D6
    BrandNano Pro MT