- Internal plunger threads
- Snap-in grooved saddles
- Plunger wipers help seal out dirt
- Collar fixture threads
- Two base mounting holes
- Maximum working pressure: 10,000 psi/ 700 bar
- High strength steel construction
- High-flow couplers
- Collar thread protector
BVA Hydraulic Single Acting Hydraulic Cylinder, 15 Ton, 2" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.75 in |
| Height | 5.87 in |
| Collapsed Height | 5.87 |
| Stroke | 2.01 in |
| Outside Diameter | 2.75 |
| Extended Height | 7.88 |
| Cylinder Bore Diameter | 2 |
Product Details
| Cylinder Effective Area (In²) | 3.14 in² |
| Includes | High Flow Female Coupler |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | H1502 |
| Cylinder Capacity (Tons) | 15 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 6.31 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |