- High quality single acting cylinders feature threaded plunger, collar and base. Removable threaded plunger adapter allows the use of a variety of threaded attachments
- Ideal replacement cylinder for automotive frame equipment
BVA Hydraulic Single Acting Thread Hydraulic Cylinder, 10 Ton, 10" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$647.51
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.26 in |
| Height | 15.47 in |
| Collapsed Height | 15.47 |
| Stroke | 9.96 in |
| Outside Diameter | 2.26 |
| Extended Height | 25.43 |
Product Details
| Cylinder Effective Area (In²) | 2.24 in² |
| Includes | High Flow Female Coupler |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HT1010 |
| Cylinder Capacity (Tons) | 10 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 22.3 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |