- Adjustable non-slip chest strap with easy to use pass-thru buckle
- Delta No-Tangle™ design for added comfort and easy donning
- Parachute buckles on lower shoulder straps for quick and easy adjustment
- Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
- Plated hardware for corrosion resistance
- Style: Vest
Delta™ II No-Tangle Construction Harness, DBI-Sala™ 1103321
Write a Review
|
Questions & Answers (0)
Product Description
Single Back D Ring
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | One Size |
Product Details
| Type | Multi-Purpose |
| Belt | No |
| Ring Type | Back D-Ring |
| Color | Yellow |
| Front D-Ring | No |
| Side D Ring | No |
| Style | Vest Style Harness |
| Leg Connection Type | Pass-Thru |
| Back D-Ring | Yes |
| Material | Polyester Web |
| Description | Delta II Construction Style Positioning Harness |
| Manufacturers Part Number | 7012815453 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | ANSI and OSHA |