The Werner Arc Flash H914005 Standard (Back D-Ring) Harness is specifically designed for applications which have potential exposure to an electric arc. The Kevlar® webbing, shoulder padding and dielectric hardware construction meets the ASTM F887 requirements for Arc Flash and the ANSI z359.11 and OSHA 1926 & 1910 Fall Protection requirements. In the event of a Fall, the built in yellow handles at the seat aid in achieving the Gravity Override position, reducing the potential hazards of suspension trauma.
Werner® Arc Flash Standard Harness w/ Dielectric Pass Thru Legs, Back D Ring, XXL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 4 lbs |
| Size | XXL |
Product Details
| Type | Climbing Harness |
| Belt | No |
| Number of Legs | 2 |
| Color | Blue |
| Series | Arc Flash |
| Closure | Chest & Leg - Dielectric Pass Thru |
| For Use With | Fall Protection |
| D-Ring Material | Dieletric |
| Webbing Material | Kevlar |
| Padding Location | Back, Shoulder |
| Style | Vest |
| Material | Kevlar |
| D-Ring | Back |
| Manufacturers Part Number | H914005 |
| Leg Strap Buckle | Mating |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Pass-Through |
| Welding Harness | Yes |
| Arc-Flash Rated Harness | Yes |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.11-2021, OSHA 29 CFR 1910 & 1926 |