Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075787

MPN #: B61700-3500

H-B DURAC Single Channel Electronic Timer with 10-Button Direct Input and Certificate of Calibration

Product Description
Ten button timer allows direct input for faster programming of desired time

  • Timing capacity: 99 minutes: 99 seconds
  • Count direction: up/down
  • Last time set memory
  • Audible and visual alarms; displays elapsed time after countdown
  • Mounting options: lay flat on bench, flip-open stand for vertical view, pocket clip for attachment to lab coat, magnetic back for metal surface attachment
  • Requires two AAA batteries (included)
  • Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
  • CE marked, RoHS compliant
PRICE
$28.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB61700-3500
Package Quantity1
BrandBel-Art