Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075788

MPN #: B61700-3400

H-B DURAC Single Channel Electronic Timer with 3-Key Operation and Certificate of Calibration

Product Description
Single channel timer has three key operation for ease of use.

  • Timing capacity: 99 minutes: 59 seconds
  • Count direction: up/down
  • Last time set memory
  • Audible alarm; displays elapsed time after countdown
  • Mounting options: lay flat on bench, stand on edge for vertical view, magnetic back for metal surface attachment
  • Requires one AAA battery (included)
  • Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
  • CE marked, RoHS compliant
PRICE
$20.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB61700-3400
Package Quantity1
BrandBel-Art