Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807475

MPN #: 71212125

SCILOGEX MicroPette™ Single Channel Fixed Volume Pipettor, 71212125, 250ul Volume

Product Description
Twelve fixed volume MicroPette's in the range. MicroPette's are calibrated in accordance ISO/DIS 8655. Each pipettor passes a quality control/calibration test and is supplied with a certificate. Lightweight and ergonomic design. Integral tip ejector for access into narrow tubes. Easy to calibrate and maintain with tool supplied. Autoclavable tip-cone. Used with 'universal' pipette tips. 3 Year Limited Warranty.

PRICE
$128.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume250ul

Product Details

TypeMicropipettors (Single Channel)
Volume mL250UL
Precision±% 0.2
ColorWhite
Suitable TipsE,F,G,H,I,J,K
Accuracy±% 0.4 °F
Test Volume250ul
DescriptionMicroPette Single Channel Fixed Volume Pipettor
Volume Range250UL
Package Quantity1
Manufacturers Part Number71212125
BrandScilogex

Warranty

Warranty3 yr