SCILOGEX MicroPette 8-Channel Pipettor, 71211206, 5-50ul Volume Range
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight and ergonomic design. Clear digital display. Staggered tip ejector for easy tip ejection. Head rotates 3601°for user comfort. Easy to calibrate with tool included. Used with 'universal' pipette tips. 3 Year Limited Warranty.
PRICE
$528.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 5-50ul |
| Increments | 0.5ul 4G |
Product Details
| Type | Micropipettors (Multi-Channel) |
| Volume mL | 5-50UL |
| Precision | ±% 0.50/1.00/2.00 |
| Gradation | 0.5UL |
| Color | White |
| Suitable Tips | E,F,G,H,I,J,K |
| Accuracy | ±% 1.00/1.50/3.00 °F |
| Test Volume | 50ul/25ul/5ul |
| Graduation | 0.5ul |
| Description | MicroPette 8-Channel Pipettor |
| Volume Range | 5-50UL |
| Package Quantity | 1 |
| Manufacturers Part Number | 71211206 |
| Brand | Scilogex |
Warranty
| Warranty | 3 yr |