Little Giant®Single Cylinder Truck TWF-42-10P With Foot Kick and Dual Handle
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Reinforced Nose Hand Truck TFF-220-8S With Folding Foot Kick & Dual Handle
The 12" deep x 14" wide reinforced nose safely handles larger, bulky loads. Frame and extra-high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with a vertical center brace and zinc plated adjustable D-Axle.
The foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out.
The 12" deep x 14" wide reinforced nose safely handles larger, bulky loads. Frame and extra-high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with a vertical center brace and zinc plated adjustable D-Axle.
The foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out.
PRICE
$339.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Height | 47 in |
| Weight Capacity | 800 lbs |
| Weight | 37 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
| Cylinder Diameter | 12 in |
Product Details
| Assembly Required | No |
| Type | Single Cylinder |
| Color | Green |
| For Cylinder Types | Universal |
| Wheel Type | Pneumatic |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | TWF-42-10P |
| Handle Style | Dual Handle |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |