Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288217

MPN #: TW-40-10

Little Giant® Single Cylinder Truck TW-40-10 - Continuous Handle -Solid Rubber Wheels

Product Description
Single cylinder cart features 1.05" O.D. tubing for strength. Noseplate is full 8" deep x 14" wide. Support chain is securely welded to frame to hold cylinder. Equipped with 10" solid rubber wheels. Overall height 47".

PRICE
$269.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height47 in
Weight Capacity800 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth8 in
Cylinder Diameter12 in

Product Details

TypeSingle Cylinder
ColorGreen
For Cylinder TypesUniversal
Wheel Type(2) Semi Pneumatic
MaterialSteel
Manufacturers Part NumberTW-40-10
Handle StyleCurved Handle
BrandLittle Giant

Warranty

Warranty1 yr