CanDo® Single, Double & Triple Jelly Expander Kit, Green, Medium, 3/Kit
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® Jelly Expander is great for upper body exercises. The gel-type stretch exerciser is available in 3 configurations with 3 color-coded resistances for each configuration. Expander Single, Double and Triple Exerciser Kit - Green - Medium.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5-1/2 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
Product Details
| Material | Gel |
| Package Quantity | 3 |
| Description | Jelly Expander - Kit |
| Color | Green |
| Manufacturers Part Number | 10-1563 |
| Challenge Level | Moderate |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |