Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :T9FB275548

MPN #: STDS1096

Drive Medical STDS1096 Single Fold Portable Wheelchair/Scooter Ramp w/ Carry Handle, 5' x 30"

Product Description
Designed to transition wheelchair or scooter from one surface height to another. Durable, lightweight construction. Comes with carry bag. Perforated slots keep water from collecting on ramp. Variety of sizes to meet many elevation changes. Weight Capacity: 600 lbs.

PRICE
$365.95

1
1
Expected on or around 12/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width5 in
Weight Capacity600 lbs
Size5' x 30"

Product Details

TypePortable Ramps
IncludesCarry Bag with Handle
Package Quantity1
DescriptionSingle Fold Portable Wheelchair/Scooter Ramp
ColorSilver
Manufacturers Part NumberSTDS1096
BrandDrive Medical

Warranty

WarrantyLifetime Limited