Drive Medical STDS1097 Single Fold Portable Wheelchair/Scooter Ramp w/ Carry Handle, 6' x 30"
Designed to transition wheelchair or scooter from one surface height to another. Durable, lightweight construction. Comes with carry bag. Perforated slots keep water from collecting on ramp. Variety of sizes to meet many elevation changes. Weight Capacity: 600 lbs.
Drive Medical STDS1097 Single Fold Portable Wheelchair/Scooter Ramp w/ Carry Handle, 6' x 30"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
This product will be restocked by Dec 28, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 6 in |
| Weight Capacity | 600 lbs |
| Size | 6' x 30" |
Product Details
| Type | Portable Ramps |
| Includes | Carry Bag with Handle |
| Package Quantity | 1 |
| Description | Single Fold Portable Wheelchair/Scooter Ramp |
| Color | Silver |
| Manufacturers Part Number | STDS1097 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |