SINGLE FOLDING SECURITY GATE
The Low Cost Way to Protect Against Pilferage and Unauthorized Entry
Constructed of strong 3/4" 14 gauge steel channel. Exclusive non-interference design preserves integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Complete with smooth rolling wheel and padlock lug. Gates fold complete and swing up to 180 degrees for an unobstructed clear opening. Gates can be either recess or surface mounted. Easy to install; hardware for mounting to wood, steel or concrete walls included.
Global Industrial
Model # :WB968132
Global Industrial™ Single Folding Security Gate 5-1/2'W x 6-1/2'H
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Height | 6-1/2 ft |
| Weight | 82.7 lbs |
| Folded Height | 78 in |
| Mounting Bolt Hole Diameter | 0.312 in |
| Folded Width | 12-1/2 in |
| Gauge | 14 |
| Retracted Width | 12-1/2 in |
Product Details
| Assembly Required | Yes |
| Number of Panels | 1 |
| Fillable Base | No |
| Color | Gray |
| Folding Gate Type | Single Gate |
| Caster Type | Swivel |
| Mounting Location | Universal |
| Finish | Powder Coat |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 968132 |
| Number of Casters | 1 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |