Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB708528

Facial Recognition & Body Temperature Camera System With Counter Stand, Linux OS

Product Description
These slim and modern designed camera systems scan and provide records of facial identification and temperature information at range distances up to 16'. Camera system features face recognition that supports 30,000 user faces, making it ideal for large volume locations such as hotels, office buildings, schools, entrance gates, and other areas where face access control is required. Unit performs quick, real-time body temperature readings and emits an alarm upon elevated temperature detection. Ultra-thin 8" wide LCD screen features clear resolution of 1920 x 1080 @ 30fps for quick and easy identification that includes face mask recognition. Built-in Wi-Fi module, can be used as hotspot and Wi-Fi connection.

CLEARANCE PRICE
$299.00

was $1375.00
Save $1076.00 (78%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range Distance16'

Product Details

Resolution1920 x 180 @ 30FPS
Temperature Range95 To 108 (35 To 42C) °F
Mounting LocationCounter Stand
ColorWhite
Power SupplyDC12V 2A
Manufacturers Part Number708528
Lens Type1/2.8, Focal Length .07”, Field Of View: 118°
Alarm OutputsAudio
Security Camera TypeThermal Imaging
BrandGlobal Industrial