Stormtec Single Garage Door Protection Kit 12' x 14', 15/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Door protection kit against wind driven rain. Comes with 15 Stormbags, duct tape, a cutter, a 12' x 14' 4 mil plastic sheet and an instructional dvd. A storm presents several serious threats to your home or business. Gale force winds, wind driven debris, rising water levels, and the most subtle, wind driven rain. As you plan to protect your home or business against these forces of nature don't forget the StormTec Door Protection Kit.A must have, on-hand door protection kit. You can have peace of mind that you are fully prepared for a storm, both in your home or business. 5 Gallon capacity, 10 year shelf life.
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 1-2/12 ft |
| Height | 1 in |
| Size | 12 x 14 ft |
| Thickness | 4 mil |
Product Details
| Type | Flood Bags |
| Color | Brown |
| Application | Doorways |
| Style | Water Activated |
| Capacity | 5 gal |
| Material | Plastic/Burlap |
| Description | Single Garage Door Protection Kit |
| Package Quantity | 15 |
| Manufacturers Part Number | Single Garage |
| Brand | Stormtec |