Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3161193

MPN #: 5430

UltraTech Ultra-Flood Stopper® Bag, 2'L x 1'W x 1/2"H, Black, Pack of 6

Product Description
The Ultra-Flood Stopper® is a revolutionary sandless sandbag that can be used to build an effective water barrier to protect property, homes and stores against floods and other liquid emergencies.

Features:
  • Easy-to-use and transport - bags weigh approximately one pound each and measure 12"x 24" (305 x 610mm) before being activated with fresh water
  • Sturdy construction – Passes multiple drop tests from 1 meter
  • Quick acting - In 2.5 - 3.5 minutes, the bag fills to capacity, ready to prevent floods and leakage from causing damage
  • Engineered consistency - designed and built to maintain a consistent shape throughout the Bag or Tube. The Ultra-Flood Stopper® use an ingenious and patent pending method for assuring the complete distribution of the water-absorbing polymer granules, when activated
  • Fills to approximately 4" height/30lbs. (102mm) (13.6)
  • Safe, Non-Toxic, and can be disposed of at local landfill
  • Dimensions: 24"L x 12"W x 1/2"H


PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width1
Height1/2 in
Weight0.7 lbs
Size2 x 1

Product Details

TypeUltra-Flood Stopper Bag
ColorBlack
ApplicationGround
StyleWater Activated
MaterialPolypropylene/Polymer
DescriptionUltra-Flood Stopper® Bag
Package Quantity6
Manufacturers Part Number5430
BrandUltraTech