Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Centurion

Model # :WBB3201092

MPN #: CFB-10-CS

SPC Centurion™ Water Activated Sandless Flood Bag, 24" Dia. x 12"L, Pack of 100

Product Description
Transform flood readiness. Maximize asset protection. Enjoy rapid response and none of the labor or mess of sandbags with water-activated Centurion™ Flood Bags.

Features:
  • Freshwater-swelled bags contain, control and divert flood water
  • Absorbent-filled design swells to full size on contact with water in 10 minutes
  • Flat and lightweight when dry for space-saving storage and easy positioning before first use
  • Easier and cleaner than sandbags
  • Multiple bags can be stacked in brick formation to increase barrier height
  • Cannot be used with salt water
  • Case includes a total of 100 Flood Bags (10 packages per case, 10 per package)


PRICE
$689.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Size12 x 24
Diameter24 in

Product Details

StyleWater Activated
TypeFlood Bags
Capacity40
MaterialPolypropylene
Package Quantity100
DescriptionWater Activated Sandless Flood Bags
ColorBlack
Manufacturers Part NumberCFB-10-CS
BrandSPC Centurion