Bowman® Glove Box Dispenser - Quad 22.45"W x 10.03"H x 3.88"D, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Glove Box Dispenser - Quad Holds four boxes of gloves. Two-way keyholes for vertical or horizontal wall mounting. Clear PETG Plastic. Made in the USA.
PRICE
$189.04
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-7/16 in |
| Depth | 3-7/8 in |
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Capacity | Quad |
| Material | PETG Plastic |
| Color | Clear |
| Manufacturers Part Number | GP-061 |
| Brand | Bowman |