Single Inlet Blower Wheel, 3-13/16" Dia., CW, 4500 RPM, 5/16" Bore, 2-1/2"W, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Single Inlet Blower Wheels can be used to force air heated, cooled or ambient temperature to specific spot areas where moisture or some types of corrosives may destroy other alloys.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Diameter | 3-13/16 in |
| Bore | 5/16 in |
Product Details
| Indentation | Flat |
| RPM | 4500 rpm |
| Material | Galvanized Steel |
| Rotation | Clockwise ° |
| Brand | PEMS |