Pewag Single Leg Chain Sling with Sling Hook 3/8" x 3' Length, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 3-foot single-leg Grade 100 chain sling constructed with 3/8" alloy chain for overhead lifting and rigging applications. Designed for superior strength, durability, and resistance to wear and fatigue. Features secure lifting components for dependable load control, enhanced workplace safety, and reliable performance in demanding industrial environments.
PRICE
$192.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 7040 lbs |
| Vertical Lift Weight Capacity | 8800 lbs |
| Basket Hitch Capacity | 12320 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G100SOS/3 |
| Brand | Pewag |