Pewag Single Leg Chain Sling with Sling Hook On Both End, 9/32" x 3', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 3-foot single-leg Grade 100 chain sling assembled with durable 9/32" alloy chain and fitted with self-locking sling hooks on both ends for secure load attachment and enhanced lifting safety. Engineered for demanding overhead lifting applications, this sling delivers exceptional strength, wear resistance, and fatigue performance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, increased safety, and reliable lifting performance in challenging work environments.
PRICE
$150.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 3440 lbs |
| Vertical Lift Weight Capacity | 4300 lbs |
| Basket Hitch Capacity | 6020 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100SSS/3 |
| Brand | Pewag |