Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910320

MPN #: EL3507

Baldor-Reliance Single Phase Motor, EL3507, 0.75 HP, 115/208-230 Volts, 1755 RPM, TEFC, 56 Frame

Product Description
In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.
PRICE
$969.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C13.25 in

Product Details

Power Factor90
Bearing Opp Drive End6203
KVA CodeL
Motor RPM 60 Hertz1755 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL3507
EnclosureTEFC
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency82.5
Nameplate RPM1755 rpm
Full Load Amps6.3/3.4-3.15 A
DutyContinuous
RPM Range1755 rpm
Ambient Temperature40 °C