Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910208

MPN #: L1410TM

Baldor-Reliance Single Phase Motor, L1410TM, 5 HP, 230 Volts, 1725 RPM, OPEN, 184T Frame

Product Description
In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Ball bearing design
  • 1-1/2 horsepower ratings are rated at 14 amps or less on 115 volts
  • Manual thermal overload located in the conduit box
  • UL and CSA recognized component approval
  • 200°C copper windings
Application(s)
  • Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and coupled mount designs.
PRICE
$1,739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C16.5 in

Product Details

Power Factor87
Bearing Opp Drive End6205
KVA CodeG
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1410TM
EnclosureOPEN
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeL
Amps @ 208V25 A
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency82.5
Nameplate RPM1725 rpm
Full Load Amps23.0 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm