Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260616

MPN #: TSS6021144-5S

Rivetwell Single Row Tire Storage Shelving 60"W x 21"D x 144"H 5 Levels Starter Tan

Product Description
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.

PRICE
$305.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$305.95
Buy 11 units - 25 units
$295.95Save $10.00 (3%)
Buy 26+ units
$285.95Save $20.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth21 in
Height144 in
Weight93 lbs

Product Details

Assembly RequiredYes
TypeStarter
MaterialSteel
ColorTan
Manufacturers Part NumberTSS6021144-5S
Number of Levels5
BrandHallowell

Warranty

Warranty1 yr