Tire Rack Single Entry 4 Tier-Adder
Write a Review
|
Questions & Answers (0)
Product Description
Tire Rack Single Entry 4 Tier Wall Mount-Adder. Holds 32 tires total.
PRICE
$169.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
| Height | 120 in |
Product Details
| Type | Single Entry - Adder |
| Material | Steel |
| Color | Grey |
| Manufacturers Part Number | R2-4SEA |
| Number of Levels | 4 Tier |
| Brand | Western Pacific |
| Tire Capacity | 32 |