Features
- 3 sloped shelves
- Four industrial casters, all locking
- Durable welded construction
- Load Capacity: 80 lbs.
- Limited Lifetime Warranty
- Meets or exceeds ANSI-BIFMA standards
- Greenguard Gold Certified
This product will be restocked by Jan 02, 2027
Weights & Dimensions
| Width | 30-3/4 in |
| Depth | 13 in |
| Height | 46-1/4 in |
| Weight Capacity | 200 lbs |
| Weight | 38.4 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 12-1/2 in |
Product Details
| Assembly Required | No |
| Type | Single-Sided Book Cart |
| Color | Blue |
| Wheel Type | 4 Locking Swivel |
| Style | Modern |
| Country of Origin | China |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 21790 |
| Top Material | Steel |
| Brand | Hirsh Industries |
Warranty
| Warranty | Limited Lifetime |