Safco® 5358SA Steel 3-Shelf Single-Sided Book Cart
|
Questions & Answers (0)
Product Description
Release the inner bookworm! Put to use this 100% steel bookcart to mobilize your magazine, book or research collections. Whether you need a little extra help in the library, classroom, business or warehouse, this bookcart has the answer to all your literary movements. 3-shelf single sided model. The casters make this bookcart the perfect companion for strolling with you throughout the day. Literature never looked so good!. Includes a Limited Lifetime Warranty.
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 14-1/2 in |
| Height | 43-1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 47.8 lbs |
| Wheel Diameter | 2-1/2 in |
Product Details
| Assembly Required | No |
| Type | Single-Sided Book Cart |
| Color | Tan |
| Wheel Type | Solid Rubber Wheels |
| Number of Shelves | 3 |
| Material | 12-gauge Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5358SA |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |