Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2255301

MPN #: CBR-2448-8PHBK

Little Giant® Mobile Cantilever Bar Rack, 4000 lbs. Cap, 51" OAH, 24" x 48" Base

Product Description
Mobile Cantilever Bar Rack, 4000 lbs. Capacity, 51" OAH, 24" x 48" Base, 8" Phenolic Wheels

This single-sided rack allows for efficient storage for bar stock, tubing, angles, and other long and bulky materials. The all-welded steel construction features structural channel frame, base and arms. Removable retainer pipes at ends of arms extend 5" high to provide secure load retention. Each bay provides 15" of vertical storage space. Powder-coated finish. 1500 lbs. capacity per level, not to exceed 4000 lbs. 8" x 2" Phenolic casters, 2 swivel with wheel brakes, 2 rigid, 61" overall height. The 24" x 48" models have 17" of useable Base Depth, 13" on Center Arms and 10" on Upper Arms.

PRICE
$1,125.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height61 in
Weight Capacity4000 lbs
Weight185 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
TypeCantilever Bar Rack
Upright FinishPowdercoated Gray Finish
ColorGray
Wheel TypePhenolic
Number of Cradles3
StyleMobile
MaterialWelded Steel
Construction TypeAll-Welded
Manufacturers Part NumberCBR-2448-8PHBK
BrandLittle Giant

Warranty

Warranty1 yr