Global Industrial
Model # :WBB1966772
Global Industrial 71" Cantilever Brace For 144" Uprights, 1000 Series, Priced Per Each
Write a Review
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 1000 Series Cantilever Racks.
Made of a heavy gauge steel durable welded construction with gray enamel finish for long lasting durability. Medium duty cantilever braces hold medium duty uprights together to maintain strength and rigidity of cantilever storage racks. Helps evenly space out uprights for assembly of cantilever racks. Made in the USA.
Made of a heavy gauge steel durable welded construction with gray enamel finish for long lasting durability. Medium duty cantilever braces hold medium duty uprights together to maintain strength and rigidity of cantilever storage racks. Helps evenly space out uprights for assembly of cantilever racks. Made in the USA.
PRICE
$199.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
Product Details
| Type | Brace Kit |
| Country of Origin | United States |
| Material | Steel |
| Package Quantity | 1 |
| Series | 1000 |
| Manufacturers Part Number | B1966772 |
| Duty | Medium |
| For Use With | 12'H Uprights |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |