Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groves

Model # :WBB1461344

MPN #: RRWM-4/20

Red Rack™ Wall Mount Locker, 4 Sections, 84"W x 20"D x 72"H, Red, Unassembled

Product Description
Red Rack™ Wall Mounted Units: 20" deep x 72" tall x length specified. Each individual section is 20" wide. Each unit consists of two levels of open wire, red powder coated shelving mounted to the wall. Full length grid dividers separate individual sections. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and mounting hardware not included.

Features:

  • Red Rack™ is designed to stand up to the rugged demands of the fire service.
  • Tubular steel design is the strongest configuration on the market and does not require a rear grid.
  • Maximum air circulation helps gear dry faster and last longer.
  • Open back design allows easy access to your station's building code approved electrical outlets.
  • Easier to install! Design does not obstruct switches or outlets.
  • Maintenance friendly! Clean and/or paint walls without removing the rack.


PRICE
$1,402.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth20 in
Height72 in
Compartment Height72 in
Weight265 lbs

Product Details

TypeFirst Responders Locker
Shelf Capacity800 lbs
ColorRed
Door TypeNo Door
SeriesRed Rack™
Configuration4 Wide
StyleWall Mounted-Single Sided
MaterialSteel
Construction TypeUnassembled
Number of Compartments4
Manufacturers Part NumberRRWM-4/20
BrandGroves

Warranty

Warranty5 Years Finish; Lifetime Welds