Amko Displays Gondola Shelving, Single Sided Aisle Starter, 36"W x 14"D x 54"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty metal construction, compatible with Madix gondola system.
Shelves sold separately.
Shelves sold separately.
PRICE
$365.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Height | 54 in |
| Shelf Depth | 14 in |
Product Details
| Type | Starter Shelving Unit |
| Number of Sides | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGSSS-361454-B |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |