Single-sided gondolas maximize use of space, organize products and maintain traffic flow.
Economy Retail Gondola - Single Sided, 24"W x 14"D x 54"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Economy Retail Gondola - Single Sided, 24"W x 14"D x 54"H, Black
Single-sided gondolas maximize use of space, organize products and maintain traffic flow. Snap together steel components for fast, easy assembly 54" high x 14" deep x 24" wide Black powder-coated finish for durability Back panel of ¼" white pegboard features a one-inch peg hole pattern Shelves, baskets and peg hooks sold separately
Single-sided gondolas maximize use of space, organize products and maintain traffic flow.
PRICE
$179.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 14 in |
| Height | 54 in |
| Weight Capacity | 375 lbs |
Product Details
| Type | Starter Shelving Unit |
| Number of Sides | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1002454-00U0014 |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |