EMAX® Single-Stage Stationary Air Compressor, Vertical, 60 Gallon Cap., 5 HP, 19 CFM, 1PH, 230V
Write a Review
|
Questions & Answers (0)
Product Description
The EMAX® 250 Silent Air Series 5 HP 60 Gal. 1-stage 2 Cylinder, stationary single phase air compressor with isolator pads is designed for up to 50,000-hours of use with proper maintenance. This EMAX® air compressor is equipped with an all-cast iron splash lubricated pump producing 19 CFM at 100 PSI and features our patented Silent Air system already installed. The Silent Air system dissipates compressor intake noise by channeling the intake air through a series of baffle plates. This low-profile system adds 4-levels of air filtration along with making the compressor quiet, lowering the decibels by more than 35%.
PRICE
$3,749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 24-1/2 in |
| Height | 70 in |
| Weight | 550 lbs |
| Tank Size | 60 gal |
| Tank Outlet | 3/4 |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 150 psi |
| Start Type | Electric |
| Material | Cast Iron |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | ESS05V060V1 |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | EMAX |
| Type | Single-Stage |
| CFM | 19 CFM |
| Horsepower | 5 HP |
| Color | Black |
| After Cooler | No |
| Style | Vertical |
| Voltage | 230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 Year Standard, 5 Year Extended, Lifetime Extended Pump yr |
Compliance & Certifications
| Certifications | ETL, ASME Certified |