Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079350

MPN #: 1317878003

Blickman Single Station Windsor Scrub Sink, Wall Mounted with Foot Action Control, Stainless Steel

Product Description
Blickman's Windsor scrub sink is wall mounted with a deep sink bowl. This model features a foot action control that is hands free.

Features:
  • All stainless steel construction
  • One deep sink bowl, one scrub sink station.
  • Deck mounted, surgical bend gooseneck with laminar flow device.
  • The spout is positioned towards the rear of the sink to divert water splash away from the operator.
  • Hands free, foot action control.
  • Knee Action Control
  • Elbow Action Control
  • Infrared Water Control
  • Two, three, or four undivided stations
  • Made in the USA


PRICE
$4,329.00

1
1
Ships in 63 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth18-1/2 in
Height15-3/4 in
Compartment Depth14-1/2 in
Inside Width21-3/4 in
Inside Depth14-1/2 in
Inside Height8 in

Product Details

Assembly RequiredNo
TypeScrub Sinks
ColorSilver
SeriesWindsor
Mounting LocationWall
Voltage100/120 VAC or 220/240 VAC
Material304 Stainless Steel
DescriptionSingle Station Windsor Scrub Sink with Foot Action Control
Package Quantity1
Manufacturers Part Number1317878003
Faucet Holes1
BrandBlickman

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL 606011 (US) / CSA C22.2 #601.1M90 (CA)