Features:
- Pads are sized to fit the most commonly used box sizes
- Top layering protects products when box is being cut open
- Layer pads also make great stiffeners for envelopes
- Made from ECT-32, kraft corrugated
Model # :WBB3172318
Weights & Dimensions
| Length | 16-7/8 in |
| Width | 10-7/8 in |
Product Details
| Type | Layer Pads |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 100 |
| Color | Brown |
| Manufacturers Part Number | B3172318 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |