Features:
- Constructed from 3/16" thick Polypropylene Corrugated Plastic
- Designed to withstand industrial fluids and made to be reused
Model # :WBB3166239
Weights & Dimensions
| Length | 18 in |
| Width | 24 in |
| Thickness | .1875 in |
Product Details
| Type | Standard Sheets |
| Material | Corrugated Plastic |
| Wall Type | Single |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | B3166239 |
| Brand | Global Industrial |
| Recyclable | Yes |