Features:
- Constructed from ECT-32, white corrugated (white on one side)
- White Sheets offer a nice clean look and help the layer separations stand out
Model # :WBB3172344
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
Product Details
| Type | Standard Sheets |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 5 |
| Color | White |
| Manufacturers Part Number | B3172344 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |