- 1/2" Impact Wrench 7000 rpm Pin Long Anvil
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Air Impact Wrench, Composite, 1/2" Drive Size, 450 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-11/16 |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 450 lb-in |
| Drive Size | 1/2 in |
Product Details
| CFM | 28 CFM |
| Color | Red/Black |
| Tool Type | Quiet Composite Impact |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5350AL |
| BPM | 1200 |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |