- 3/8" 2000 BPM Impact Driver
- Pistol Grip
- Belt Clip
- CE Compliant
- Maximum working torque determined by 5 second rundown on appropriate Skidmore-Wilhelm Torque-Tension Tester
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Suspension Bail
Sioux® Air Impact Wrench, 3/8" Drive Size, 8000 RPM, 70 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-5/16 |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 70 lb-in |
| Drive Size | 3/8 in |
Product Details
| Max RPM | 8000 rpm |
| CFM | 20 CFM |
| Color | Red/Black |
| Tool Type | Impact Driver |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | IW38TBP-3P |
| Impacts per Minute | 2000 |
| BPM | 2000 |
| Free Speed | 8000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |