- 3/8" Impact Wrench 1850 BPM, 9500 rpm Friction
- Twin Hammer Mechanism
- Swivel Inlet
- Bail
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Butterfly impact wrench, 3/8" Drive Size, 175 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 175 lb-in |
| Drive Size | 3/8 in |
Product Details
| CFM | 18 CFM |
| Color | Gray/Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5045 |
| BPM | 1850 |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |